Skip to content Skip to navigation menu
Industrial Deck Plate Ultra 75 x 3 ft Anti-Fatigue Dry Mat

CDR3436YB-75

Industrial Deck Plate Ultra 75 x 3 ft Anti-Fatigue Dry Mat
Item #102117265
  • Black with Yellow Color
  • 75 ft Length
  • 3 ft Width
Industrial Deck Plate Ultra 75 x 3 ft Anti-Fatigue Dry Mat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • Black with Yellow Color
  • 75 ft Length
  • 3 ft Width

description

  • Below its durable, solid, vinyl surface, Industrial Deck Plate has a thick cushion base that offers comfort and relief to employees, while promoting safety.

applications

  • For use in all dry work areas
  • Industrial work stations
  • Processing and packaging areas
  • Machine shops

features

  • Deck plate surface fused to an industrial grade PVC foam backing to offer comfort and relief
  • Exclusive fusion technology bonds the layers to reduce the possibility of product separation
  • Durable slip resistant surface tolerates cart traffic
  • Contains up to 50% recycled material in top surface
Slip Resistance Excellent
Strength > 15% per ASTM D2632
Anti-Fatigue Good
Color Black with Yellow
Length 75 ft
Type Anti-Fatigue Dry
Material PVC Foam
Border Color Yellow
Width 3 ft
Thickness 7/8 in
Wear Resistance Excellent
Weight 473.0 LB
EAN or UPC 23244197541
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison