Skip to content Skip to navigation menu
Industrial Deck Plate Ultra 3 x 2 ft Anti-Fatigue Dry Mat

CD3423YB

Industrial Deck Plate Ultra 3 x 2 ft Anti-Fatigue Dry Mat
Item #101908144
  • Black with Yellow Color
  • 3 ft Length
  • 2 ft Width
Industrial Deck Plate Ultra 3 x 2 ft Anti-Fatigue Dry Mat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • Black with Yellow Color
  • 3 ft Length
  • 2 ft Width

description

  • Long lasting ergonomic mat designed for work stations where oil and chemicals are used. Relieves stress on knee, foot and ankle joint pressure points resulting from long standing. Provides maximum slip resistance to protect workers from slips and falls.

applications

  • For use in all dry work areas
  • Industrial work stations
  • Processing and packaging areas
  • Machine shops

features

  • Deck plate surface fused to an industrial grade PVC foam backing to offer comfort and relief
  • Exclusive fusion technology bonds the layers to reduce the possibility of product separation
  • Durable slip resistant surface tolerates cart traffic
  • Contains up to 50% recycled material in top surface
Slip Resistance Excellent
Type Anti-Fatigue Dry
Wear Resistance Excellent
Length 3 ft
Strength > 15% per ASTM D2632
Border Color Yellow
Width 2 ft
Thickness 7/8 in
Color Black with Yellow
Anti-Fatigue Good
Material PVC Foam
Weight 12.6 LB
EAN or UPC 23244196414
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison