- Black Color
- 12 ft Length
- 3 ft Width
description
- Electrically Conductive Deck Plate quickly drains static charge to protect components and equipment. Static dissipate surface ideal for the industrial environment. Deck plate top surface enhances traction. PVC foam backing allows good anti-fatigue relief while standing.
applications
- Provides a heavy-duty solution for dry areas - computer work station and terminals, sensitive electronic equipment areas, and electrical rooms.
features
- Resistivity of 106 Ohm per square
- Beveled edges for improved safety
- Stock mats include ground cord, which can be connected to an electrical outlet
| Length | 12 ft |
| Width | 3 ft |
| Color | Black |
| Material | Extruded Vinyl with A Diamond Deck Plate Top Surface, PVC Foam Backing |
| Thickness | 9/16 in |
| Type | Specialty |
| Weight | 0.0 LB |
| EAN or UPC | 23244906556 |

