- Black with Yellow Color
- 3 ft Length
- 2 ft Width
description
- Long lasting ergonomic mat designed for work stations where oil and chemicals are used. Relieves stress on knee, foot and ankle joint pressure points resulting from long standing. Provides maximum slip resistance to protect workers from slips and falls.
applications
- For use in all dry work areas
- Industrial work stations
- Processing and packaging areas
- Machine shops
features
- Deck plate surface fused to an industrial grade PVC foam backing to offer comfort and relief
- Exclusive fusion technology bonds the layers to reduce the possibility of product separation
- Durable slip resistant surface tolerates cart traffic
- Contains up to 50% recycled material in top surface
| Length | 3 ft |
| Color | Black with Yellow |
| Border Color | Yellow |
| Wear Resistance | Excellent |
| Thickness | 9/16 in |
| Slip Resistance | Excellent |
| Material | PVC Foam |
| Width | 2 ft |
| Anti-Fatigue | Good |
| Type | Anti-Fatigue Dry |
| Weight | 9.0 LB |
| EAN or UPC | 23244854642 |
-
Drop Ship Only


