- 2 ft Wide
- 3 ft Long
- 9/16" Thick
- Black w/o Border
- Vinyl Surface / PVC Foam Backing Material
description
- Below its durable, solid, vinyl surface, Industrial Deck Plate has a thick cushion base that offers comfort and relief to employees, while promoting safety.
applications
- Industrial work stations
- Processing and packaging areas
- Machine shops
features
- Beveled edges reduce tripping hazard
- Durable, slip-resistant surface has diamond pattern texture
- Industrial-grade, PVC foam backing fused to top surface offers comfort and relief
- Surface is permanently fused to foam base using Crown’s exclusive Fusion Technology
- Three-year warranty against delamination
- Available in solid black or with yellow safety borders
| Length | 3 ft |
| Border Color | None |
| Color | Black |
| Material | Vinyl Surface/PVC Foam Backing |
| Thickness | 0.5625 in |
| Anti-Fatigue | Good |
| Wear Resistance | Excellent |
| Slip Resistance | Excellent |
| Weight | 9.0 LB |
| EAN or UPC | 23244854611 |

