- Black Color
- 12 ft Length
- 3 ft Width
description
- Spark-Safe anti-fatigue welding mat is resistant to sparks, adding to workers safety and comfort. Spark-Safe specially formulated spark resistant rubber surface decreases the chance of fire by repelling sparks and hot metals. It provides a combination of anti-fatigue foam support and slip resistance for areas that require high performance.
applications
- Welding
- Industrial work stations
- Cashiers
- Service counters
- Assembly lines
features
- Durable anti-fatigue mat that repels sparks and hot metal shards
- Textured surface improves traction in dry areas
- Soft foam base provides excellent anti-fatigue relief
| Width | 3 ft |
| Length | 12 ft |
| Thickness | 1/2 in |
| Border Color | None |
| Color | Black |
| Material | Rubber Top Surface with Foam Backing |
| Slip Resistance | Excellent |
| Type | Specialty |
| Wear Resistance | Excellent |
| Anti-Fatigue | Excellent |
| Weight | 42.0 LB |
| EAN or UPC | 23244911253 |

