- 60 Series
- Side Ported
- Aluminum
- Left Hand Rotation
- 1 1/4" Keyed Shaft
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
| Pressure Port | 1 1/4 in Split Flange |
| Suction Port Size | 2 in Split Flange |
| Shaft Type | Keyed |
| Rotation | Left Hand |
| Shaft Dia. | 1.25 in |
| Displacement (in³/rev) | 9.25 |
| Keyway Size | 5/16 x 5/32 |
| Series | 60 |
| Pump Type | Aluminum |
| Pressure [Max] | 3000 psi |
| Port Location | Side Port |
| Mounting | SAE C (2-Bolt & 4-Bolt) |
| Shaft Extension Length | 2.185 in |
| GPM @ Speed | 36 gpm @ 1000 rpm |
| RPM [Max] | 2500 rpm |
| Splines | N/A |
| Weight | 43.0 LB |
| EAN or UPC | 15202840101 |

