Skip to content Skip to navigation menu
Cross Manufacturing Inc.520NU

520NU

NU Series Welded Cylinder
Item #101836121
  • Hydraulic Cylinder
  • Welded
  • 5" Bore x 20" Stroke
  • 2" Rod
  • 3/4 NPTF
  • Clevis End Mount
+ Show More + Show Less
Cross Manufacturing Inc.520NU
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hydraulic Cylinder
  • Welded
  • 5" Bore x 20" Stroke
  • 2" Rod
  • 3/4 NPTF
Body Material Steel
Fluid Medium Hydraulic Oil
Bore Size 5 in
Action Double Acting
Rod End Thread 1 1/2-12
Non-Rotating Rod No
Cylinder Type Welded
Port Location, Head 4
Pin Diameter 1 1/4 in
Cylinder Style Welded
Rod Diameter 2 in
Operating Pressure [Max] 2500 psi
Mounting Style Cap Fixed Clevis (MP1)
Cushions Noncushioned
Seal Type Buna-N Seal
Port Size 3/4
Port Type NPTF
Port Location, Cap 4
Rod End Style Clevis
Cap Material Steel
Double Rod No
Rod Material Steel
Force @ Max psi 2500 49107 lb
Seal Material Buna-N
Weight 93.0 LB
EAN or UPC 15202737784
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison