- Hydraulic Cylinder
- Welded
- 4" Bore x 8" Stroke
- 2" Rod
- 1/2 NPTF
applications
- Mobile and agriculture markets
features
- Bores to 3"
- Strokes to 48"
options
- May be ordered in 2" increments of stroke
| Fluid Medium | Hydraulic Oil |
| Bore Size | 4 in |
| Pin to Pin Closed | 20 in |
| Seal Material | Buna-N |
| Port Size | 1/2 |
| Rod End Style | Clevis |
| Pin Diameter | 1 in |
| Rod Material | Steel |
| Body Material | Steel |
| Action | Double Acting |
| Port Location, Cap | 4 |
| Double Rod | No |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Cylinder Type | Welded |
| Port Location, Head | 4 |
| Rod Diameter | 2 in |
| Rod End Thread | 1 1/4-12 |
| Cap Material | Steel |
| Non-Rotating Rod | No |
| Cushions | Noncushioned |
| Operating Pressure [Max] | 2500 psi |
| Seal Type | Buna-N Seal |
| Port Type | NPTF |
| Force @ Max psi 2500 | 31428 lb |
| Cylinder Style | Welded |
| Weight | 39.0 LB |
| EAN or UPC | 15202737654 |

