Skip to content Skip to navigation menu
NU Series Welded Cylinder

336NU

NU Series Welded Cylinder
Item #101835384
  • Hydraulic Cylinder
  • Welded
  • 3" Bore x 36" Stroke
  • 1 1/2" Rod
  • 1/2 NPTF
  • Clevis End Mount
+ Show More + Show Less
NU Series Welded Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hydraulic Cylinder
  • Welded
  • 3" Bore x 36" Stroke
  • 1 1/2" Rod
  • 1/2 NPTF

applications

  • Mobile and agriculture markets

features

  • Hardened and chrome-plated rods

options

  • Strokes to 48"
  • Single lug mounts
  • Up to 5" bore
  • Pin eye mounts
Port Location, Cap 4
Cylinder Type Welded
Port Location, Head 4
Mounting Style Cap Fixed Clevis (MP1)
Force @ Max psi 2500 17670 lb
Body Material Steel
Rod End Thread 1 1/4-12
Non-Rotating Rod No
Bore Size 3 in
Action Double Acting
Cylinder Style Welded
Rod Diameter 1 1/2 in
Double Rod No
Fluid Medium Hydraulic Oil
Pin to Pin Closed 47 1/4 in
Port Size 1/2
Seal Type Buna-N Seal
Seal Material Buna-N
Cap Material Steel
Operating Pressure [Max] 2500 psi
Pin Diameter 1 in
Cushions Noncushioned
Port Type NPTF
Rod End Style Clevis
Rod Material Steel
Weight 51.0 LB
EAN or UPC 15202737562
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison