- PDB Position Cylinder
- 3" Bore x 10" Stroke
- 1 1/4" Rod
- SAE-6 Port
description
- All sensor components (except for electrical connector) are embedded internally within the Cross cylinder for superior durability and long field life. Sensor Principal of Operation: Magnetostriction
applications
- Loader bucket angle and height
- Leveling jacks
- Paver height
- Marine steering
- Three-point hitch position
- Snow plow blade control
- Steering control
- Trash truck automation
features
- Cylinder barrels are skived, burnished and precision finished
- Rods are hardened, chrome-plated and polished for long wear life
- Rod wipers clean dirt and foreign matter from rod to ensure long seal life
- Heavy-duty tie rods with rolled threads
- Proprietary special rod lipseal design for superior sealing
- 100% hand stroke tested
- Seal kits are available
| Force @ Max psi 2500 | 17670 lb |
| Rod Diameter | 1 1/4 in |
| Bore Size | 3 in |
| Pin to Pin Closed | 22 1/4 in |
| Port Size | SAE-6 |
| Weight | 26.0 LB |
| EAN or UPC | 15202691161 |

