- Hydraulic Cylinder
- Tie Rod w/Rephasing
- 3" Bore x 8" Stroke
- 1 1/4" Rod
- SAE-8 SAE
| Port Location, Head | 4 |
| Cylinder Style | Tie Rod, Non ASAE |
| Operating Pressure [Max] | 2500 psi |
| Rod Diameter | 1 1/4 in |
| Port Type | SAE |
| Rod Material | Steel |
| Port Location, Cap | 4 |
| Seal Type | Buna-N Seal |
| Rod End Style | Clevis |
| Port Size | SAE-8 |
| Pin to Pin Closed | 20 1/4 in |
| Cushions | Noncushioned |
| Double Rod | No |
| Bore Size | 3 in |
| Body Material | Steel |
| Cap Material | Iron |
| Seal Material | Buna-N |
| Non-Rotating Rod | No |
| Fluid Medium | Hydraulic Oil |
| Action | Double Acting |
| Cylinder Type | Tie Rod w/Rephasing |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Rod End Thread | 1 1/4-12 |
| Weight | 24.0 LB |
| EAN or UPC | 15202736534 |

