- 50 Series
- Side Ported
- Aluminum
- Dual Rotation
- 7/8" Keyed Shaft
description
- All pumps are available in motor configurations. Contact your local Applied service center for more information.
applications
- Mobile
- Industrial
- Marine
- Agriculture
features
- Woodruff key type
- Buna-N seals
- Pressure-lubricated, Teflon®-impregnated sleeve bushings
- Pressure-balanced wear plates
- 100% factory tested and broken in for optimum performance
- Rugged construction and high quality
- Aluminum construction with steel gears
- All pumps are available in motor configurations – contact your local Applied® service center for more information
| GPM @ Speed | 20.3 gpm @ 1000 rpm, 35.5 gpm @ 1750 rpm |
| RPM [Max] | 1000 rpm |
| Port Location | Side Port (Opt. Rear) |
| Keyway Size | 1/4 x 1/8 |
| Pump Type | Aluminum |
| Shaft Type | Keyed |
| Shaft Details | 1/4 x 1/8 |
| Shaft Dia. | 0.875 in |
| Series | 50 |
| Displacement (in³/rev) | 5.2 |
| Mounting | SAE B (2-Bolt) |
| Pressure [Max] | 3000 psi |
| Splines | N/A |
| Shaft Extension Length | 1 5/8 in |
| Suction Port Size | SAE-16 |
| Pressure Port | SAE-16 |
| Rotation | Dual |
| Family Name | Aluminum Gear Pump |
| Weight | 0.0 LB |

