- Hydraulic Cylinder
- Welded
- 2" Bore x 22" Stroke
- 3/4" Rod
- SAE-6 SAE
| Seal Type | Buna-N Seal |
| Double Rod | No |
| Port Type | SAE |
| Cylinder Type | Welded |
| Action | Double Acting |
| Non-Rotating Rod | No |
| Pin to Pin Closed | 32 3/4 in |
| Body Material | Steel |
| Cylinder Style | Welded |
| Fluid Medium | Hydraulic Oil |
| Port Size | SAE-6 |
| Cushions | Noncushioned |
| Port Location, Head | 4 |
| Rod End Style | Clevis |
| Rod Material | Steel |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Cap Material | Steel |
| Bore Size | 2 in |
| Port Location, Cap | 4 |
| Pin Diameter | 1 in |
| Seal Material | Buna-N |
| Rod Diameter | 3/4 in |
| Operating Pressure [Max] | 2500 psi |
| Rod End Thread | 1 1/16-12 |
| Weight | 28.0 LB |
| EAN or UPC | 15202671217 |

