Skip to content Skip to navigation menu
NU Series Welded Cylinder

220NU

NU Series Welded Cylinder
Item #101837193
  • Hydraulic Cylinder
  • Welded
  • 2" Bore x 20" Stroke
  • 1 1/4" Rod
  • 3/8 NPTF
  • Clevis End Mount
+ Show More + Show Less
NU Series Welded Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hydraulic Cylinder
  • Welded
  • 2" Bore x 20" Stroke
  • 1 1/4" Rod
  • 3/8 NPTF

applications

  • Mobile and agriculture markets

features

  • Bores to 3"
  • Strokes to 48"

options

  • May be ordered in 2" increments of stroke
Port Location, Cap 4
Cap Material Steel
Bore Size 2 in
Port Type NPTF
Cushions Noncushioned
Operating Pressure [Max] 2500 psi
Rod End Thread 1 1/16-12
Rod Material Steel
Body Material Steel
Pin Diameter 1 in
Pin to Pin Closed 31 1/2 in
Force @ Max psi 2500 7850 lb
Action Double Acting
Rod End Style Clevis
Rod Diameter 1 1/4 in
Mounting Style Cap Fixed Clevis (MP1)
Double Rod No
Seal Material Buna-N
Cylinder Type Welded
Non-Rotating Rod No
Cylinder Style Welded
Fluid Medium Hydraulic Oil
Seal Type Buna-N Seal
Port Location, Head 4
Port Size 3/8
Weight 27.0 LB
EAN or UPC 15202653657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison