- Hydraulic Cylinder
- Tie Rod - ASAE w/Mechanical Depth Stop Option
- 2" Bore x 8" Stroke
- 1 1/16" Rod
- 3/8 NPTF
| Double Rod | No |
| Port Type | NPTF |
| Bore Size | 2 in |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Pin Diameter | 1 in |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| Rod Diameter | 1 1/16 in |
| Seal Type | Buna-N Seal |
| Action | Double Acting |
| Fluid Medium | Hydraulic Oil |
| Port Location, Cap | 4 |
| Rod End Style | Clevis |
| Rod End Thread | 1 1/16-12 |
| Cylinder Type | Tie Rod - ASAE w/Mechanical Depth Stop |
| Body Material | Steel |
| Cylinder Style | Tie Rod, ASAE |
| Port Location, Head | 4 |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Non-Rotating Rod | No |
| Pin to Pin Closed | 20 1/4 in |
| Operating Pressure [Max] | 2500 psi |
| Cap Material | Iron |
| Weight | 18.0 LB |
| EAN or UPC | 15202738033 |

