- Hydraulic Cylinder
- Tie Rod
- 2" Bore x 8" Stroke
- 1 1/16" Rod
- SAE-6 SAE
| Rod Material | Steel |
| Cylinder Style | Tie Rod, Non ASAE |
| Seal Type | Buna-N Seal |
| Action | Double Acting |
| Non-Rotating Rod | No |
| Mounting Style | Cap Fixed Clevis (MP1) |
| Rod End Style | Clevis |
| Cylinder Type | Tie Rod |
| Port Type | SAE |
| Double Rod | No |
| Bore Size | 2 in |
| Operating Pressure [Max] | 3000 psi |
| Rod Diameter | 1 1/16 in |
| Body Material | Steel |
| Cushions | Noncushioned |
| Fluid Medium | Hydraulic Oil |
| Port Location, Head | 4 |
| Port Size | SAE-6 |
| Cap Material | Iron |
| Rod End Thread | 1 1/16-12 |
| Seal Material | Buna-N |
| Port Location, Cap | 4 |
| Pin to Pin Closed | 18 1/4 in |
| Weight | 18.0 LB |
| EAN or UPC | 15202654364 |

