- Clear Adjustable Frame
- Clear Coated Lens
- 99% UV Protection
features
- Single-lens design with wraparound sideshields
- Polycarbonate temples and lens
- Provides 99.9% ultraviolet protection
| Nose Bridge | Universal |
| Frame Color | Clear |
| Temple Style | Adjustable |
| Lens Color | Clear Coated |
| Temple Color | Clear |
| Weight | 0.07 LB |

