Skip to content Skip to navigation menu
Crews Inc.135-9800XLD

135-9800XLD

Yukon® Protective Eyewear
Item #102219330
  • Uncoated Dispensor
Crews Inc.135-9800XLD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Uncoated Dispensor

features

  • Economic safety spectacles
  • Molded-in brow guard
  • Vented side shields
  • Contemporary, wraparound style provides improved angular coverage and peripheral vision
  • Provides 99.9% ultraviolet protection

compliances

  • 0
Frame Material Polycarbonate
Lens Color Clear
Frame Color Clear
Weight 0.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison