- 25 ft Blade Length
- 1 in Blade Width
- SAE
| Stud Markings | Yes |
| Blade Color | Yellow |
| Case Material | ABS with Rubber Grip |
| Graduation(s) | 1/16 in |
| Blade Width | 1 in |
| Standout | 9 ft |
| Rewind Type | Automatic |
| Case Color | Black & Orange |
| Blade Material | Steel |
| Inch/Metric | SAE |
| Blade Length | 25 ft |
| Belt Clip | Yes |
| Blade Coating | Clear |
| Graduation Type | in/ft |
| Weight | 0.09 LB |
| EAN or UPC | 37103307361 |

