- 35 lb Pail
- NLGI GC-LB
- Extremely Versatile
- High Temp
applications
- Recommended for use on a wide variety of transportation, industrial, agricultural and construction parts and equipment, especially those exposed to severe operational conditions
features
- Extremely versatile lithium complex, NLGI No. 2 grease with excellent high temperature lubrication
- Protects against rust and oxidation
- Maintains 80 lb Timken "OK" load
- Typical drop point: 500 °F
| Thickener Type | Lithium Complex |
| Application | Multi-Purpose, Extreme Pressure |
| Container Type | Pail |
| NLGI No. | GC-LB |
| Color | Red |
| Water-Resistant | Excellent |
| Dropping Point | 500 °F |
| Container Size | 35 lb |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidant |
| Weight | 40.0 LB |
| EAN or UPC | 72213319507 |

