- 14 oz Cartridge
- USDA H2 Rating
- NLGI grade 2
- Drop Point 380°F
features
- NSF H2 registered for use in meat and poultry plants
- Lithium-based, NLGI No. 2 grease
- Contains antiwear and antifriction additives
- excellent water resistance
- Typical drop point: 350 °F
- For use in ball and roller bearings, sleeves, assembly lines, brake parts, chassis points and conveyor bearings found in transportation, construction, industrial and farm applications
| Container Type | Cartridge |
| Container Size | 14 oz |
| Water-Resistant | Not Determined |
| Additives | Whitening Agents, Anti-Rust, Anti-Oxidant, Anti-Wear |
| Color | White |
| Application | Multi-Purpose |
| Base Oil | Lithium |
| ASTM Drop Point | 380 °F |
| NLGI No. | 2 |
| Weight | 11.0 LB |
| EAN or UPC | 72213315004 |

