- Tub Container Type
- 14 oz Container Size
- Grease Physical Form
description
- A blue tacky, calcium sulfonate grease using a highly refined base oil. It has been formulated with a polymer to provide adhesive, non-blend and water wash-out characteristics. Will resist water under the most severe water conditions.
applications
- Anti-friction bearings, blocks, boat trailer bearings, deck equipment, marine equipment, shaft log seals, sleeve bearings, slides, steering cables, steering dockside machinery, steering quadrants, turnbuckles, wheel bearings, winches
features
- Provides superior rust and corrosion protection,
- Formulated with a polymer to provide adhesive, non-blend and water wash-out characteristics,
- Minimizes expansion or pressure build-up in fully packed trailer wheel hubs,
- Will resist water under the most severe water conditions
| Container Type | Can |
| Container Size | 14 oz |
| Base Oil | Aluminum |
| NLGI No. | 2 |
| Color | Blue |
| Thickener Type | Aluminum Complex |
| Application | Boat Trailer |
| ASTM Drop Point | 470 °F |
| Water-Resistant | Excellent |
| Additives | Anti-Rust Polymer Adhesives |
| Weight | 13.0 LB |
| EAN or UPC | 72213312102 |

