- Tub Container Type
- 14 oz Container Size
- Grease Physical Form
description
- A premium lithium complex NLGI grade 2 grease with drop point of over 500° F. This grease is designed for late model vehicles wheel bearings, chassis, suspension & u-joints. Wide temperature range -40°F to 325°F. Extreme pressure additives.
applications
- Automotive applications, ball joints, bearings, chassis points, construction ball & roller bearings, conveyor bearings, disc-brake systems, farm equipment, guides, mining applications, press rolls, roller bearings, slides, wheel bearings
features
- Excellent performance under extreme pressure and anti-wear applications,
- Maintains 60 lb Timken OK Load,
- Formulated to meet the performance requirements of GM, Chrysler,
- European and Japanese vehicles
| Container Size | 14 oz |
| Application | Wheel Bearings & Chassis, Brake Lubricant |
| Thickener Type | Lithium Complex |
| Water-Resistant | Very Good |
| Base Oil | Lithium |
| Additives | Extreme Pressure, Anti-Wear, Anti-Rust, Tackifier |
| NLGI No. | GC-LB |
| Container Type | Can |
| Color | Amber |
| Weight | 13.0 LB |
| EAN or UPC | 72213031119 |

