For transmission and conventional differentials in domestic and imported autos and trucks. Meets lubrication requirements of hypoid, worm gearm and spiral level gear sets
Not recommended for limited-slip or posi-traction type rear axles
features
Meets many military and commercial specifications and service requirements
Excellent for use where seasonal temperatures fluctuate widely
Minimum viscosity change during service
Superior performance in extreme pressure and high load conditions
SAE Gear No.
85W-140
Container Size
1 gal
Base Oil
Mineral Oil
ISO Viscosity Grade
ISO-460
Viscosity @ 100°F S.U.S.
2100
Viscosity @ 210°F S.U.S.
134
AGMA No.
7
Container Type
Bottle
Weight
33.0 LB
EAN or UPC
72213243307
We're here for you
with Service Centers across the country - We have your back