- On & Off Gel Hull & Bottom Cleaner
- Blue
- Nonflammable
- 1 qt Bottle
description
- Unique viscous formula clings to the surface to break down tough grease & oil and remove stubborn scum line and rust stains. Bold, blue color makes it easy to see where product has been applied.
| Flammability | Nonflammable |
| Odor | Almond |
| Acidity (pH) | 0.5 |
| Container Type | Bottle |
| Container Size | 1 qt |
| Color | Blue |
| Weight | 30.0 LB |
| EAN or UPC | 716606035321 |

