CRC Industries, Inc.
40173
Tannery® All-Purpose Leather Cleaner & Conditioner
Item #101849770
-
No Air Shipping
- 10 oz Aerosol
- Cleans, Conditions, Protects, And Preserves Vinyl, Rubber, Plastic, Trim, And Fiberglass
| Dielectric Strength | N/A |
| Biodegradable | N/A |
| Plastic Safe | Yes |
| Type | Cleaner |
| Container Size | 10 oz |
| Type of Cleaner | All Purpose |
| Odor | Alcohol |
| Container Type | Aerosol |
| Chlorinated Solvents | N/A |
| Residue | No |
| Application | Plastics, Vinyl, Fiberglass, Rubber, Trim |
| Weight | 11.0 LB |
| EAN or UPC | 70241001739 |
-
No Air Shipping

