- Degreaser
- 18 oz Net Weight
features
- Combines the power of a high performance industrial strength degreaser with lower VOCs
- No flash or fire point
- Non-conductive, non-corrosive, non-staining
- NSF K1 registered for use in meat and poultry plants
- Restricted from sale in CA, CT, DE, MD, RI, NH and parts of UT and CO
| Net Fill | 18 oz |
| Container Type | Aerosol Can |
| Type | Cleaner & Degreaser |
| Color | Colorless |
| Weight | 18.0 LB |
| EAN or UPC | 78254000077 |
-
No Air Shipping


