- 12 oz Net Fill
- Aerosol Container
- Cleaner
description
- A non-flammable, low odor, moderate evaporating precision cleaner designed specifically for dissolving and flushing away carbon dust, polar soils, mineral oils, and non-polar soils as found in elevator rooms and vertical lifts on Precision equipment.
applications
- Precision elevator components, including electronics, relays, switches, etc.
| Color | Colorless |
| Plastic Safe | Safe on most plastics |
| Base Type | HFC |
| Net Fill | 12 oz |
| Evaporation Rate | Slow |
| Container Size | 16 oz |
| Appearance | Liquid |
| Dielectric Strength | 28,400 V |
| Container Type | Aerosol |
| KB Value | 16 |
| VOC Content | 221.7 g/L |
| Type | Cleaner |
| Weight | 11.0 LB |
| EAN or UPC | 78254140353 |
-
No Air Shipping


