- 18 oz Net Fill
- Aerosol Container
- Degreaser
description
- Effective heavy duty, non-flammable cleaner/degreaser. Evaporates quickly and leaves no residue. Airframe Approved Non-HAP Degreaser.
applications
- Metal parts, ground support equipment, electric motors, spark plugs & valves, oxygen handling equipment, air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors.
| KB Value | 97 |
| Dielectric Strength | 39,000 V |
| Color | Clear/Colorless |
| Base Type | HFC/DCE |
| Type | Degreaser |
| Net Fill | 18 oz |
| Evaporation Rate | Fast |
| Container Type | Aerosol |
| Appearance | Liquid |
| Container Size | 20 oz |
| VOC Content | 541 g/L |
| Weight | 18.0 LB |
| EAN or UPC | 78254103211 |

