- 12 oz Net Fill
- Aerosol Container
- Cleaner
description
- A non-flammable, low odor, rapidly evaporating precision cleaner for use in aviation precision cleaning applications. Effectively removes dirt, light oils, and other contaminants from electrical and electronic equipment.
applications
- Recommended for the effective cleaning of light oils, dirt, dust, fingerprints, flux or polar soils from contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales and sensors, etc.
| Color | Clear/Colorless |
| Evaporation Rate | Fast |
| Base Type | Cozol® |
| Dielectric Strength | 30,200 V |
| VOC Content | 324.3 g/L |
| KB Value | 24 |
| Appearance | Liquid |
| Type | Cleaner |
| Container Type | Aerosol |
| Net Fill | 12 oz |
| Container Size | 16 oz |
| Weight | 11.0 LB |
| EAN or UPC | 78254103150 |

