- 10 fl oz Net Fill
- Tube Container
description
- An extreme pressure gear oil manufactured with a highly refined base oil & a specially selected additives package designed to lubricate gears under high load conditions.
applications
- Outboards, stern drives, inboards/outboards, use where OMC high viscosity gear case lube is required
| Base Type | Petroleum Oil |
| Color | Dark Amber |
| Additives | N/A |
| AGMA No. | N/A |
| Container Size | 10 oz |
| Container Type | Tube |
| Appearance | Liquid |
| Evaporation Rate | Slow |
| Flash Point | 302 °F |
| Plastic Safe | Yes |
| SAE Gear No. | 90 |
| Weight | 5.0 LB |
| EAN or UPC | 78254064413 |

