- 9 oz Net Fill
- Aerosol Container
- Liquid Appearance
- Silicone
description
- Clean, odorless, highly water resistant. Fights corrosion. Lubricates wood, nylon, rubber, metals, canvas and leather. Eliminates squeaking and binding. Lubricates from -40°F to 400°F.
applications
- Wood, nylon, metal, canvas, leather
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Contains | Silicone |
| Temperature Range [Min] | -40 °F |
| Odor | Solvent |
| Flammability | Extremely Flammable |
| Color | Clear/Colorless |
| Appearance | Liquid |
| Propellant | Hydrocarbon |
| Flash Point | <0 °F |
| Net Fill | 9 oz |
| Application | Rubber Parts, Wood, Nylon, Metals, Canvas, Leather |
| NLGI No. | N/A |
| Container Type | Aerosol |
| Lubricant Type | Multi-Purpose |
| Evaporation Rate | Fast |
| Additives | N/A |
| VOC Content | 445.1 g/L |
| Anti-Wear/Extreme Pressure | N/A |
| Dielectric Strength | 350 V/mil |
| Container Size | 16 oz |
| Temperature Range [Max] | 400 °F |
| Use For | Sliding Surfaces |
| Weight | 11.0 LB |
| EAN or UPC | 78254060774 |
-
No Air Shipping


