- 1 gal Net Fill
- Bottle Container
- Liquid Appearance
- Petroleum
description
- Long lasting, superior lubrication that resists water and salt spray. Drives out moisture that can cause electrical failures and hard starting. Penetrates deep through rust and corrosion to loosen frozen parts. Starts wet engines
applications
- Fishing reels, winches, pulleys, metal components, starts wet engines, frees rusted parts, as a corrosion inhibitor
features
- Lubricates and protects against saltwater corrosion,
- Provides superior lubrication that resists water,
- Penetrates deep through rust and corrosion to loosen frozen parts,
- Zero VOC,
- Starts wet engines
| NLGI No. | N/A |
| Use For | Corrosion Resistant, Moisture Resistant, Sliding Surfaces |
| Container Size | 1 gal |
| Flash Point | 192 °F |
| Contains | Petroleum |
| Temperature Range [Max] | 250 °F |
| Net Fill | 1 gal |
| Lubricant Type | Multi-Purpose |
| Container Type | Bottle |
| Temperature Range [Min] | -50 °F |
| Appearance | Liquid |
| Odor | Pleasant |
| Dielectric Strength | 38,800 V |
| Plastic Safe | Not on all plastics |
| Color | Clear/Blue-Green |
| Evaporation Rate | Slow |
| Application | Marine |
| Weight | 31.0 LB |
| EAN or UPC | 78254060088 |

