- 4.5 oz Net Fill
- Aerosol Container
- Cleaner
description
- The first product specifically developed to clean mass air flow sensors. Designed with advanced CozolВ® technology. Increases horsepower & improves air/fuel ratio and MPG.
applications
- Mass air flow sensors & housing
features
- Plastic safe, dries rapidly and leaves no residue,
- Increases horsepower, gain 4 to 10 horsepower after using,
- Reduces rough idle
| Evaporation Rate | Very Fast |
| Flammability | Extremely Flammable |
| Base Type | Petroleum Distillate |
| KB Value | 27 |
| Flash Point | <0 °F |
| Plastic Safe | Yes |
| Net Fill | 4.5 oz |
| VOC Content | 636.4 g/L |
| Appearance | Liquid |
| Dielectric Strength | 22,600 V |
| Type | Cleaner |
| Color | Clear/Colorless |
| Container Size | 6 oz |
| Container Type | Aerosol |
| Weight | 4.0 LB |
| EAN or UPC | 78254056104 |

