- 8 fl oz Net Fill
- Bottle Container
- 2 NLGI
description
- A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.
applications
- Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjusters
| NLGI No. | 2 |
| VOC Content | 5.62 g/L |
| Flash Point | 450 °F |
| Pour Point | -20 °F |
| Evaporation Rate | Slow |
| Container Size | 8 oz |
| Plastic Safe | Yes |
| Net Fill | 8 fl oz |
| Dropping Point | 600 °F |
| Base Type | Synthetic Base w/Molybdenum Disulfide PTFE & Graphite |
| Color | Black |
| Worked Penetration | 265 to 295 |
| Appearance | Semi-Solid Grease |
| Container Type | Bottle |
| Weight | 4.0 LB |
| EAN or UPC | 78254053592 |

