- 12 oz Net Fill
- Tub w/Brush Container
- 2 NLGI
description
- A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.
applications
- Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjusters
features
- Prevents brake caliper binding, sticking, vibration and squeal,
- Eliminates uneven pad wear,
- Maximizes brake efficiency,
- Resists moisture and will not washout,
- Plastic and rubber safe
| Application | Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjusters |
| Worked Penetration | 265 to 295 |
| Base Type | Synthetic Base w/Molybdenum Disulfide PTFE & Graphite |
| Pour Point | -20 °F |
| Thickener Type | Synthetic |
| Flash Point | 450 °F |
| Evaporation Rate | Slow |
| NLGI No. | 2 |
| Net Fill | 12 oz |
| Appearance | Semi-Solid Grease |
| Container Size | 12 oz |
| Color | Black |
| Water-Resistant | Excellent |
| Additives | Molybdenum Disulfide, Extreme Pressure, Anti-Seize Polymers, Lubrication Fortifiers including Teflon® |
| Container Type | Tub w/Brush |
| Plastic Safe | Yes |
| VOC Content | 5.62 g/L |
| Weight | 11.0 LB |
| EAN or UPC | 78254053530 |

