- 5 gal Net Fill
- Pail Container
- Brake Cleaner
description
- The brake cleaner to use where compliance calls for no chlorinated solvents. Quickly removes brake fluid, grease, oil, and other contaminants from brake linings. & pads.
applications
- ABS, disc, drum, brake cylinders, brake drums, brake linings, brake shoes, calipers, clutch discs, disc brake pads, discs. Safe for use on all brake systems including: Springs & Wedge brakes
| Flash Point | 0 °F |
| Net Fill | 5 gal |
| Flammability | Extremely Flammable |
| VOC Content | 704.2 g/L |
| Container Type | Pail |
| Appearance | Liquid |
| Evaporation Rate | Fast |
| Container Size | 5 gal |
| Type | Brake Cleaner |
| Color | Clear |
| Weight | 37.0 LB |
| EAN or UPC | 78254051864 |

