Skip to content Skip to navigation menu
Extremely Flammable Silicone Base 16 oz Lubricant With Extension Tube

05174

Extremely Flammable Silicone Base 16 oz Lubricant With Extension Tube
Item #102487722
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill
Extremely Flammable Silicone Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill

description

  • Lubricates and eliminates squeaking and binding caused by friction. Film is clean, odorless, and highly resistant to water. Use on nylon, rubber, metal & non-metal surfaces.

applications

  • Wood, metal and rubber surfaces.
  • Use in moist and harsh environments.
  • Not for use as an appearance cleaner or on paint.

features

  • Film is clear, odorless, and highly resistant to water,
  • Use on nylon, rubber, metal & non-metal surfaces,
  • Use in moist and harsh environments,
  • Stops rust,
  • Waterproofs
Film Type Thin Dry
Lubricant Type Multi-Purpose
Net Fill 11 oz
Propellant Hydrocarbon
Dielectric Strength 350 V/mil
Appearance Liquid
Color Clear/Colorless
Flammability Extremely Flammable
Container Type Aerosol
VOC Content 445.1 g/L
Evaporation Rate Fast
Flash Point <0 °F
Container Size 16 oz
Contains Silicone
Weight 12.0 LB
EAN or UPC 78254051741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison