Skip to content Skip to navigation menu
Technician Grade Dielectric Grease with Precision Tip Applicator

05109

Technician Grade Dielectric Grease with Precision Tip Applicator
Item #102156746
  • 0.5 oz Net Fill
  • Tube Container
  • 3 NLGI
Technician Grade Dielectric Grease with Precision Tip Applicator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 oz Net Fill
  • Tube Container
  • 3 NLGI

description

  • A unique, non-curing compound used for sealing, protecting & electrical insulating. Improves electrical performance by reducing arcing, voltage drop & other conditions. Also ideal for lubrication of plastic & rubber.

applications

  • Electrical connections, circuit breakers, contacts, spark plug boots, trailer connectors, HEI distributor, battery terminals, contacts, lubrication of plastic, rubber parts & o-rings
NLGI No. 3
Net Fill 0.5 oz
Plastic Safe Yes
Flash Point 570 °F
Color Translucent White
Container Size 0.5 oz
Evaporation Rate Slow
Worked Penetration 230 to 245
Pour Point -50 °F
Base Type Silicone
Container Type Tube
Appearance Grease
Dielectric Strength 500 V/mil
Weight 1.0 LB
EAN or UPC 78254051093
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison