- 11.25 oz Net Fill
- Aerosol Container
description
- Prevents brake noises before they occur. Metallic-bonding formula fills grooves and imperfections in the friction surface that commonly cause squeaks & squeals.
applications
- New, old or freshly cut (turned) brake rotors and drums. Safe for use on all types of brake systems, including ABS.
| Evaporation Rate | Slow |
| Propellant | Hydrocarbon |
| Container Size | 16 oz |
| VOC Content | 520 g/L |
| Net Fill | 11.25 oz |
| Flammability | Extremely Flammable |
| Appearance | Film |
| Flash Point | -20.2 °F |
| Container Type | Aerosol |
| Color | Gray |
| Weight | 7.0 LB |
| EAN or UPC | 78254050805 |

