CRC Industries, Inc.
05053
Brākleen® Brake Parts Cleaner Non-Chlorinated with PowerJet™ Technology
Item #101636022
-
No Air Shipping -
Drop Ship Only
- 50 State Formula Brakleen® Non-Chlorinated Brake Parts Cleaner
- 55 Gal Drum
description
- Removes brake fluid, grease, oil, and other contaminants quickly and effectively. Cleans & degreases brake parts, linings, calipers, drums and more!
applications
- Brake linings, brake parts, clutches, wheel cylinders, springs, CV joints, drums, disc brake parts & calipers
features
- PowerJet™ technology uses less product and saves time
- Does not contain chlorinated solvents
- Degreases instantly
- Leaves no residue
- Low VOC content
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Meets all state and federal VOC regulations
| Type | Brake Cleaner |
| Container Size | 55 gal |
| Odor | Solvent |
| Color | Clear |
| Application | Brake linings, brake parts, clutches, wheel cylinders, springs, CV joints, drums, disc brake parts & calipers |
| Container Type | Drum |
| Plastic Safe | No |
| Chlorinated Solvents | No |
| Flammability | Extremely Flammable |
| Weight | 354.0 LB |
| EAN or UPC | 78254050539 |
-
No Air Shipping -
Drop Ship Only


