- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Engine Degreaser quickly lifts grease & grime off engines for cooler more efficient running. Easy to use - just spray on & rinse off. Leaves no residue.
applications
- Automobiles, boats, construction applications, engines, metal parts, machinery.
features
- Easy to use: spray on, rinse off,
- Recommended use on automobiles, boats, construction applications, engines, metals parts and machinery, Low VOC
| Base Type | Petroleum Solvent |
| Evaporation Rate | Slow |
| Type | Degreaser |
| Appearance | Liquid |
| Net Fill | 15 oz |
| Flash Point | 162 °F |
| Flammability | Flammable |
| Color | Clear/Light Amber |
| VOC Content | 83 g/L |
| Container Size | 20 oz |
| Container Type | Aerosol |
| Weight | 16.0 LB |
| EAN or UPC | 78254250250 |

