- 15 oz Net Fill
- Aerosol Container
- Degreaser
description
- Engine Degreaser quickly lifts grease & grime off engines for cooler more efficient running. Easy to use - just spray on & rinse off. Leaves no residue.
applications
- Automobiles, boats, construction applications, engines, metal parts, machinery.
features
- Quickly lifts grease and grime off engines for cooler, more efficient running
- Leaves no residue
- Easy-to-use: spray on, rinse off
| Appearance | Liquid |
| Container Type | Aerosol |
| Color | Clear/Light Amber |
| Application | Automobiles, boats, construction applications, engines, metal parts, machinery. |
| Evaporation Rate | Slow |
| Container Size | 20 oz |
| Net Fill | 15 oz |
| Flash Point | 115 °F |
| Flammability | Flammable |
| VOC Content | 391.7 g/L |
| Type | Degreaser |
| Weight | 16.0 LB |
| EAN or UPC | 78254050256 |
-
No Air Shipping


