- 9 oz Net Fill
- Aerosol Container
- Liquid Appearance
description
- Disc Brake Quiet forms a water resistant, high-temperature film that absorbs noise while quieting squeaks & squeals. Specially formulated to dampen the vibrations that cause brake noise. For use on the back of non-shimmed disc pads.
applications
- Backing plates, brake pad contact points, disc brake pads
features
- Penetrates fast and stops squeaks
- Safe on most plastics and odor-free
- Concentrated-clings for long-lasting lubrication and protection
| VOC Content | 461 g/L |
| Dielectric Strength | 26,600 V/mil |
| Water-Resistant | Excellent |
| Color | Red |
| Plastic Safe | Yes |
| Container Type | Aerosol |
| Evaporation Rate | Moderate |
| Flammability | Extremely Flammable |
| Contains | Petroleum, Solvent |
| Flash Point | -4 °F |
| Propellant | Hydrocarbon |
| Temperature Range [Min] | -40 °F |
| Odor | Solvent |
| Net Fill | 9 oz |
| Appearance | Liquid |
| NLGI No. | N/A - Spray |
| Container Size | 12 oz |
| Temperature Range [Max] | 300 °F |
| Application | Backing plates, brake pad contact points, disc brake pads |
| Use For | Brakes |
| Weight | 10.0 LB |
| EAN or UPC | 78254050171 |
-
No Air Shipping


