- 4 fl oz Net Fill
- Bottle Container
- Paste Appearance
description
- Disc Brake Quiet forms a water resistant, high-temperature film that absorbs noise while quieting squeaks & squeals. Specially formulated to dampen the vibrations that cause brake noise. For use on the back of non-shimmed disc pads.
applications
- Backing plates, brake pad contact points, disc brake pads
features
- Penetrates fast and stops squeaks
- Safe on most plastics and odor-free
- Concentrated-clings for long-lasting lubrication and protection
| VOC Content | 7.29 g/L |
| Contains | Acrylic Polymers |
| Appearance | Paste |
| Application | Backing plates, brake pad contact points, disc brake pads |
| Odor | Acrylic |
| Water-Resistant | Excellent |
| Temperature Range [Max] | 300 °F |
| Use For | Brakes |
| Color | Red |
| Evaporation Rate | Slow |
| Container Size | 4 oz |
| Plastic Safe | Yes |
| Net Fill | 4 fl oz |
| Container Type | Bottle |
| Temperature Range [Min] | -40 °F |
| Flash Point | N/A |
| Weight | 4.0 LB |
| EAN or UPC | 78254050164 |

