- 18 oz Net Fill
- Aerosol Container
- Degreaser
description
- Quickly dissolves grease, oil and sludge for more efficient operation of mechanical equipment. T-Force® Degreaser Non-Flammable MUO evaporates rapidly, leaves no residue, and has a good health & safety profile.
applications
- Recommended for the effective removal of grease, oil, corrosion and sludge from air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators and compressors.
| VOC Content | 944.7 g/L |
| Evaporation Rate | Fast |
| Base Type | Halogenated |
| Container Size | 20 oz |
| Type | Degreaser |
| Appearance | Liquid |
| Net Fill | 18 oz |
| Container Type | Aerosol |
| Dielectric Strength | 27,510 V |
| Color | Clear/Colorless |
| KB Value | 75 |
| Weight | 17.0 LB |
| EAN or UPC | 78254039169 |

