- 14 fl oz Net Fill
- Aerosol Spray Can Container
- Degreaser
description
- Non-chlorinated degreasing solvent that removes oil, grease and other contaminants. Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used.
applications
- Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds.
| Container Type | Aerosol Spray Can |
| KB Value | 106 |
| VOC Content | 767 g/L |
| Flammability | Extremely Flammable |
| Evaporation Rate | Fast |
| Flash Point | <0 °F |
| Color | Clear/Water-White |
| Appearance | Liquid |
| Net Fill | 14 fl oz |
| Base Type | Blend Of Organic Solvents |
| Type | Degreaser |
| Dielectric Strength | 20,800 V |
| Container Size | 16 oz |
| Weight | 13.0 LB |
| EAN or UPC | 78254031897 |
-
No Air Shipping


