Skip to content Skip to navigation menu
Quick Clean™ Safety Solvent and Degreaser

03180

Quick Clean™ Safety Solvent and Degreaser
Item #101843063
  • 20 oz Aerosol
  • Strong Degreasing Action, Fast Evaporation, and No Residue
  • Non-Flammable, VOC Exempt, Contains No Class I or Class II Ozone Depleting Chemicals
  • Use Caution on Plastics
Quick Clean™ Safety Solvent and Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 20 oz Aerosol
  • Strong Degreasing Action, Fast Evaporation, and No Residue
  • Non-Flammable, VOC Exempt, Contains No Class I or Class II Ozone Depleting Chemicals
  • Use Caution on Plastics

description

  • Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula contains no Class I or Class II Ozone Depleting Chemicals. Use caution on plastics and paints.

applications

  • Motors, air tools, mechanical brakes, clutches, chains, wire rope, machinery, parts, bearings, generators, compressors, pumps, hoists, lifts, dies, molds & a wide variety of other industrial & electrical equipment.

features

  • Nonflammable
  • Nonstaining
  • Non-corrosive
  • Nonconductive
  • Does not contain Class I or Class II ozone-depleting chemicals
  • Zero VOC formula
  • NSF K1 registered for use in meat and poultry plants
  • Not safe on plastics
Plastic Safe No
Odor Moderate
Flammability Nonflammable
Residue None
Type Degreaser
Container Size 20 oz
Dielectric Strength 37,500 V
Application Motors, air tools, mechanical brakes, clutches, chains, wire rope, machinery, parts, bearings, generators, compressors, pumps, hoists, lifts, dies, molds & a wide variety of other industrial & electrical equipment.
Flash Point N/A
VOC Content Exempt
Ozone Depletion Potential No
Chlorinated Solvents Yes
Container Type Aerosol
Net Fill 19 oz
Evaporation Rate Fast
Weight 1.449 LB
EAN or UPC 78254031804
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison