- 5 gal Net Fill
- Pail Container
- Cleaner
description
- Suitable for cleaning sensitive electronics and electrical equipment without leaving a residue. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
applications
- Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers.
features
- Evaporates quickly
- Leaves no residue
- Safe for all plastics
- Does not contain Class I or Class II ozone-depleting chemicals
- Low flash point
- Removes dirt, dust, light oils and fingerprints
- Removes soil and other contaminants from sensitive electronics
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Dielectric Strength | 30,500 V |
| Odor | Petroleum |
| Container Size | 5 gal |
| Base Type | Petroleum Distillate |
| Plastic Safe | Yes |
| Application | Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers. |
| Flash Point | <0 °F |
| Flammability | Extremely Flammable |
| KB Value | 29 |
| Appearance | Liquid |
| Type of Cleaner | Petroleum Distillate/Alcohol |
| Container Type | Pail |
| Type | Cleaner |
| Evaporation Rate | Very Fast |
| USDA/FDA | USDA K2 |
| Ozone Depletion Potential | No |
| Chlorinated Solvents | No |
| Color | Clear/Colorless |
| Residue | None |
| VOC Content | 552 g/L |
| Net Fill | 5 gal |
| Weight | 35.0 LB |
| EAN or UPC | 78254031316 |
-
No Air Shipping


